Shop All Slotted Standard Shelving Systems
Azar Displays
Adjustable Divider Bin Cosmetic Tray, Gravity Feed Hangs 104 Degrees from the Wall, Clear, 2-Pack
Mfr # 225899-DIVIDER-2PK
Zoro # G203434692
product price: $57.39
/pk 2, $28.70/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24"
- Height 3.5"
- Overall Height 3.5"
- Overall Length 12"
- Width 12"
Product Information
- Brand Azar Displays
- MFR # 225899-DIVIDER-2PK
- Zoro # G203434692
- UPC # 850025610261
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Overall Width | 24" |
Height | 3.5" |
Overall Height | 3.5" |
Overall Length | 12" |
Width | 12" |
Length | 12" |
Details
Material | High Impact Polystyrene |
Color | Clear |
Description
Azar Displays Adjustable Divider Bin Cosmetic Tray Kit with Sliding Dividers takes the guessing game out of building your own display. This cosmetic shelf is gravity fed sitting at a 104 degree angle off the wall. The kit includes all of the necessary components to create your adjustable tray and customize the slot size between each product. Each kit includes 10 sliding dividers to make up to 12 rows of product, 6 rows on each Tray. Compartment size will depend on your specific needs, you can customize to the size of your product. Simply slide in the dividers to the exact size of your product and add the bullnose C-Channel attachment on the front for your graphic, brand name, color swatches or product title. The Bullnose flips up to allow for UPC information under the graphic. It’s that easy, now you are ready to start selling! This kit also includes 4 U-hooks that hang onto a pegboard and most slat walls giving plenty of flexibility to how and where this product can be used. The two 12" wide x 12" deep trays interlock so you can connect multiple trays together creating a linear wall of trays giving the appearance of a long and cohesive looking shelf. The tray bin can sit on a counter as well. Overall Measurement of one Tray: 12"W x 12"D x 3.5"H. The inner dimension of the tray is 10.5" Deep. Sliding Divider Measures: 10.5" Deeps x 1.75" high. This retail display tray kit is the right choice for merchandising nail polishes, lip gloss, mascara, essential oil droppers, hand sanitizers, cosmetic assortments, boxed products, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt (RP-0496-WT)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-W)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Clear, 18 in L (30270SCLAR)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- AZAR DISPLAYS Clear 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-CLR-2PK)
- AZAR DISPLAYS Black 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-BLK-2PK)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- Azar Displays Slotted Standard Shelving Systems