Shop All Food Containers
Azar Displays
Acrylic Curved Food Display Case w/ Swing Double Doors & 2 Trays
Mfr # 400426
Zoro # G3655142
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Exterior Width 18.75"
- Exterior Length 16.75"
- Application Counter/Shelf
Product Information
- Brand Azar Displays
- MFR # 400426
- Zoro # G3655142
- UPC # 850019157147
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Width | 18.75" |
Exterior Length | 16.75" |
Details
Color | Clear |
Material | Acrylic |
Item | Counter Displays |
Application | Counter/Shelf |
Description
Azar’s Acrylic Curved Food Display Case with Front/Back Swing Open Doors is widely used in bakeries, cafes, restaurants, delis hotels, airports and any food service environment. The clear stylish and curved outward design complements any decor and allows customers to easily view the food items inside. Employees can easily monitor the inventory of food and replenish as needed. Each storage bin has black metal handles on the back door for food replenishment. Display muffins, cakes, cookies, bread and donuts all at once while saving counter space with these compact storage bins. This food display case is made of durable acrylic. Includes two removable trays that are adjustable at varying heights. Extra trays available for purchase, see item# 400430. Place this bakery bin by the cash wrap or any counter top to boost your sales!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODSTONE OVENS Regulator, 1/2" Cnvtbl (D7000-0116)
- TRUE Motor, Evaporator - 115V (800401)
- DELFIELD Capacitor, Start (2194789)
- OFFICESOURCE SafeGuard Barrier Collection Clear Acrylic and Laminate Two Tier Shield with Foot (LHI6153LCL)
- AZAR DISPLAYS Clear Acrylic Display Case W/ Curved Metal Hinged Lift-Open Lid (400442)
- AZAR DISPLAYS Black 6 Compartment 2-tiered Condiment Organizer W/ Clear Front (400323)
- AZAR DISPLAYS Acrylic Food Display Case w/ Front/Back Hinge Doors & 2 Trays (400425)
- AZAR DISPLAYS Black Eight Compartment Two-tiered Condiment Organizer (400322)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- Azar Displays Food Containers