Shop All Sign Holders
Azar Displays
9" x 12" Vertical/Horizontal W/ T-strip Holder, PK10
Mfr # 102712
Zoro # G3663314
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 9 in
- Color Clear
- Length 12 in
Product Information
- Brand Azar Displays
- MFR # 102712
- Zoro # G3663314
- UPC # 794504964431
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 9 in |
Length | 12 in |
length | 12" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
T-strip sign holders can be used vertically or horizontally. Sign or photos are pressed between two separate pieces of crystal clear acrylic, held in place by T-Strip Sign holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Low Overhead Clearance Sign (C359R)
- TOUGH DUCK Woodsman Duck Vest Black, M (WV081)
- CONDOR Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Blue (48UN16)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U3-1240-NA_14x10)
- AZAR DISPLAYS 11"W x 7"H Wall U-Frame w/ Holes, PK10 (162717)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- AZAR DISPLAYS 28"W x 22"H Hanging Poster Frame (172722)
- AZAR DISPLAYS 5"W x 7"H Dual Acrylic Frame, PK10 (107722)
- AZAR DISPLAYS 17"W x 22"H Hanging Poster Frame (172737)
- Azar Displays Sign Holders