Shop All Display Cases
Azar Displays
8"W x 6"H Clear Acrylic Cylinder
Mfr # 556805
Zoro # G3665484
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Color Clear
- Material Acrylic
- Width 8"
Product Information
- Brand Azar Displays
- MFR # 556805
- Zoro # G3665484
- UPC # 794504213959
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6" |
Width | 8" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate, and showcase your merchandise with Azar's multipurpose line of clear acrylic cylinders. Use risers as cases to protect and enclose valuable items, or as canisters to organize and store accessories. Cylindrical risers provide a professional look for high end product lines, and are cost-effective for arranging smaller accessories and trinkets. These cylinders are made from durable 0.125" thick acrylic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod Pegboard Hook, 5-3/4 In, PK10 (5TPD7)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Black (35-P-3248BK)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-ORG-2PK)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- Azar Displays Display Cases