Shop All Display Cases
Azar Displays
8"H Chrome Wire Basket, PK2
Mfr # 300622
Zoro # G3667130
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8"
- Color Silver
- Material Chrome Wire
- Width 9.5"
Product Information
- Brand Azar Displays
- MFR # 300622
- Zoro # G3667130
- UPC # 705105015422
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 8" |
Width | 9.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Silver |
Material | Chrome Wire |
Description
Add shine to your displays using Azar's versatile chrome wire baskets. Use these baskets on all standard pegboard, slatwall, or gridwall displays. These baskets can also be used as freestanding counter units. Place an assortment of products into each basket for use at tradeshows, in stockrooms, or at your retail store.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-ORG)
- AZAR DISPLAYS 16" W X 7"D X 4"H Adjustable Divider Bin (556116)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- Azar Displays Display Cases