Shop All Sign Holders
Azar Displays
8.5"W x 5.5"H Two-Sided Nameplate, PK10
Mfr # 192812
Zoro # G3662684
product price: $73.75
/pk 10, $7.38/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 5.5 in
Product Information
- Brand Azar Displays
- MFR # 192812
- Zoro # G3662684
- UPC # 696859998485
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's nameplates are perfect for displaying official titles or for use in stores, and schools as a categorical aid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 48inx34in, 8.5 oz. (101627-410 48 34)
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- PORTWEST Classic Rain Jacket, Med (US440)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- AZAR DISPLAYS 72"L x 5"H Clear C-Channel, PK5 (600085)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. V Polished Brass Steel (FS200-2228-V-PB)
- Azar Displays Signs