Shop All Sign Holders
Azar Displays
8.5"W x 11"H Three-Sided Revolving Sign Holder
Mfr # 193732
Zoro # G3661740
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Product Information
- Brand Azar Displays
- MFR # 193732
- Zoro # G3661740
- UPC # 696859997549
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's three-sided sign holders come in five different sizes and come standard with a revolving black base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- CARHARTT Hooded Sweatshirt, Orange, Men's, Size M (K121-BOGMREG)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Acrylic 7"W X 5"H (104512)
- AZAR DISPLAYS 4" x 5" Vertical/Horizontal Dual-Stand, PK10 (132729)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Door Sign Snap Frame, PK10 (300197)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- Azar Displays Sign Holders