Shop All Sign Holders
Azar Displays
8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display
Mfr # 300840
Zoro # G3661689
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Metal stand and Acrylic
- Color Silver
Product Information
- Brand Azar Displays
- MFR # 300840
- Zoro # G3661689
- UPC # 850019157550
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5" |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Metal stand and Acrylic |
Color | Silver |
Description
Azar’s Top Load U-Frame Floor Displays are a perfect way to display graphics in store fronts or tradeshow booths. Each unit comes standard with a round chrome base and an adjustable pole that allows for height adjustment from 24” to 45.25”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Chemical Storage Area Sign, D240P (D240P)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161540)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP38)
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- AZAR DISPLAYS 10"W x 8"H Sign w/ Adhesive Tape, PK10 (122026)
- AZAR DISPLAYS 8.5"W x 14"H Sign Holder w/ Magnetic Strips, PK10 (129913)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS Acrylic 5''x7'' Block Frame on Acrylic Base W/ Magnet Closure and Rubber Bumpers, Portrait/Vertical (104774)
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- Azar Displays Sign Holders