Shop All Sign Holders
Azar Displays
8.5" x 11" Vertical/Horizontal Acrylic Block Frame
Mfr # 104436
Zoro # G3660234
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Product Information
- Brand Azar Displays
- MFR # 104436
- Zoro # G3660234
- UPC # 794504216356
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
These acrylic block sign holders with magnets display graphics in a modern looking way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Ultra Grip Black-Roll (UGB.7560.R)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, Cancel Symbol 🚫 (FS200-1422-V-SB-CANCEL)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- CARHARTT Mock-Neck Vest, 2XL, Brown (104277-BRN2XLREG)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300357-BLK)
- AZAR DISPLAYS 7"W x 11"H Sign w/ Adhesive Tape, PK10 (122019)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- AZAR DISPLAYS 14"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122012)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- Azar Displays Signs