Shop All Pegboard Hooks
Azar Displays
8" Metal Wire Loop Hook: 0.148" Dia., PK50
Mfr # 701180
Zoro # G3653602
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Width 1.075 in
- Height 1 in
- Color Silver
- Length 8 in
Product Information
- Brand Azar Displays
- MFR # 701180
- Zoro # G3653602
- UPC # 794504744316
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 1.075 in |
Height | 1 in |
Length | 8 in |
Diameter | 0.148 in |
Details
Material | Metal Wire |
Color | Silver |
Description
Safety metal loop hooks with galvanized metal finish can be used on pegboard or slatwall. Hook diameter measures 0.148".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- DART White Food Containers, Foam (90HT3)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (1470 BLACK)
- AZAR DISPLAYS 2" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800072-CLR)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- AZAR DISPLAYS Plastic Overlay for 4" Hook (Hooks not included), PK50 (700890)
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- Azar Displays Pegboard Hooks