Shop All Pegboard Hooks
Azar Displays
8" Metal Wire Hook: 0.148" Dia., PK50
Mfr # 700888
Zoro # G3658679
product price: $21.89
/pk 50, $0.44/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Color Galvanized Metal Finish
- Length 8 in
- Width 1.25 in
- Height 1.75 in
Product Information
- Brand Azar Displays
- MFR # 700888
- Zoro # G3658679
- UPC # 705105243672
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 8 in |
Width | 1.25 in |
Height | 1.75 in |
Diameter | 0.187 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks for pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIPESPLUS Multi-Task Buckets, Red Lids, PK4 (38030)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, Black, 10 7/8 in L (QUS245BK)
- LITTLE GIANT Mobile Cantilever Rack, 24x48", 4000 lb. (CBR-2448-8PHBK)
- AZAR DISPLAYS Plastic Overlay for10" Hook (Hooks not included), PK50 (700893)
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50 (701306)
- AZAR DISPLAYS 4" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800074-BLK)
- JOHN STERLING 0158-12wt 12 in. White Tap Mount Heavy Duty Double Peg (0158-12WT)
- Azar Displays Pegboard Hooks