Shop All Sign Holders
Azar Displays
7"W x 5.5"H Wall U-Frame w/ Holes, PK10
Mfr # 162721
Zoro # G3660228
product price: $57.65
/pk 10, $5.77/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 7 in
- Color Clear
- Length 5.5 in
Product Information
- Brand Azar Displays
- MFR # 162721
- Zoro # G3660228
- UPC # 794504970838
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- PIP Leather Gloves, 3XL, Gunn Cut, PR, PK12 (500Y)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1132-NP_10X7 (U4-1132-NP_10X7)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- AZAR DISPLAYS 4.5" x 3" Vertical/Horizontal Acrylic Block Frame (104438)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Metal Stand (300242-SLV)
- AZAR DISPLAYS 18"W x 24"H Two-Sided Slide-In Floor Stand on Chrome Base (300288)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- Azar Displays Sign Holders