Shop All Display Cases
Azar Displays
7.5" T-Divider, PK10
Mfr # 70DIV
Zoro # G3665572
product price: $17.29
/pk 10, $1.73/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2"
- Color Clear
- Material Polystyrene
- Width 7.5"
Product Information
- Brand Azar Displays
- MFR # 70DIV
- Zoro # G3665572
- UPC # 696859995958
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2" |
Width | 7.5" |
Details
Item | Display Components |
Color | Clear |
Material | Polystyrene |
Description
These dividers are used for Azar's Open Tray, item #556070. Add them to separate different products from one another and create a beautiful display. Please note, these dividers do not lock into place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Twin10.5In Titnm (182TI10.5)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Gray (BS5-121212-3MG)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- AZAR DISPLAYS 2-Tier 8 Compartment Display Cometic Display.12"W x 8.5"D x 6.5"H (222482)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- AZAR DISPLAYS Three Compartment Cosmetic Tray, PK2 (225504)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- Azar Displays Display Cases