Shop All Sign Holders
Azar Displays
72"L x 1"W x 0.5"H Clear T-Sign Holder w/ Grips, PK5
Mfr # 600047
Zoro # G3661774
product price: $40.95
/pk 5, $8.19/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Plastic
- Width 1"
- Color Clear
- length 72"
Product Information
- Brand Azar Displays
- MFR # 600047
- Zoro # G3661774
- UPC # 794504718065
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 1" |
length | 72" |
Details
Item | Display Components |
Mounting Style | Counter/Shelf |
Material | Plastic |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000 (1HAB9)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN7)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- AZAR DISPLAYS Standoff Sign Holder Frame Display Graphic Size: 24" x 36" (105536)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- AZAR DISPLAYS 24"W x 36"H Vertical/ Horizontal Large Format Snap Frame (300224-SLV)
- AZAR DISPLAYS 6"W x 5"H Adhesive-Back Nameplate, PK10 (199616)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- ADIROFFICE 8.5''x11'' Acrylic Window Sign Holder with Suction Cups, PK6 (ADI639-8511-WSH-6)
- Azar Displays Sign Holders