Shop All Display Cases
Azar Displays
70-Piece Pegboard Organizer Kit (2- 13.5" x 22")
Mfr # 900945-WHT
Zoro # G3657960
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color White
- Material High Impact Styrene
- Width 13.5"
Product Information
- Brand Azar Displays
- MFR # 900945-WHT
- Zoro # G3657960
- UPC # 705105615943
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
Our pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. These kits come with pegboard wall panels, hooks, screws, bins, and cups to hold and organize any supplies in your home or workplace Pegboard organizer kit includes: 2 pcs. 13.5" x 22" pegboard panel; 2 pcs. divider bin trays; 6 pcs. dividers for divider bin trays; 2 pcs. 3eS dia. cups; 6 pcs. metal u-hooks; 4 pcs. Plastic u-hooks; 4 pcs. metal j-hooks; 4 pcs. metal s-hooks; 10 pcs. metal prong hooks; 6 pcs. 2" all-wire galvanized hooks; 4 pcs. 4" all-wire galvanized hooks; 4 pcs. 2" Plastic hooks; 4 pcs. 4" Plastic hooks; and 12 pcs. mounting hardware screws. See below for color panel options.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Push In Fastener For 40 Series (40-3274)
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 24 in L, 10 in W, 8 in H (8420085269)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Blue, 11 5/8 in L (30130BLUE)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-PNK)
- Azar Displays Display Cases