Shop All Display Cases
Azar Displays
6"W x 6"H Clear Acrylic Cylinder
Mfr # 556605
Zoro # G3665021
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Color Clear
- Material Acrylic
- Width 6"
Product Information
- Brand Azar Displays
- MFR # 556605
- Zoro # G3665021
- UPC # 794504213652
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6" |
Width | 6" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate, and showcase your merchandise with Azar's multipurpose line of clear acrylic cylinders. Use risers as cases to protect and enclose valuable items, or as canisters to organize and store accessories. Cylindrical risers provide a professional look for high end product lines, and are cost-effective for arranging smaller accessories and trinkets. These cylinders are made from durable 0.125" thick acrylic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- ZORO SELECT Spring Clip, Pk5 (6YE13)
- ZORO SELECT Lid, HDPE, Wht, 12 Gal, UN, No Gasket (52432)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- AZAR DISPLAYS 7"H Clear Acrylic Deluxe Riser Display (515367)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 40"H (703386-PNK)
- AZAR DISPLAYS 6"H Clear Acrylic Deluxe Riser Display (515366)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PNK-2PK)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-WHT)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- Azar Displays Display Cases