Shop All Sign Holders
Azar Displays
6"W x 6"H Adhesive-Back Nameplate, PK10
Mfr # 199620
Zoro # G3660952
product price: $32.15
/pk 10, $3.22/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 6"
Product Information
- Brand Azar Displays
- MFR # 199620
- Zoro # G3660952
- UPC # 752830040229
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 6 in |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Yellow, Loop, 27-1/2" L (S514)
- BON TOOL Bon 84-279 Caution Tape Red 3" X 1000 Foot (84-279)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- SAS SAFETY YELLOW TURBO SAFETY GLASSES (SA5332)
- AZAR DISPLAYS 6"W x 1.5"H Adhesive-Back Nameplate, PK10 (199604)
- AZAR DISPLAYS 6"W x 3"H Adhesive-Back Nameplate, PK10 (199610)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AZAR DISPLAYS Standoff Sign Holder: 30"x40" Graphic Size. Overall Size: 34"x44" (105540)
- AZAR DISPLAYS 8.5"W x 11"H Snap-Frame Sign holder W/ Curved Metal Stand (300235-SLV)
- AZAR DISPLAYS Large Silver Snap Open A-Frame Sign 30"x 40" (300247)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME SIGN HOLDER, 11in X 17in, SILVER, 2PK (476923)
- Azar Displays Signs