Shop All Display Cases
Azar Displays
6"W x 4"D x 3"H Riser Display, PK4
Mfr # 515334
Zoro # G3658362
product price: $28.45
/pk 4, $7.11/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3"
- Color Clear
- Material Acrylic
- Width 6"
Product Information
- Brand Azar Displays
- MFR # 515334
- Zoro # G3658362
- UPC # 83832067915
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 3" |
Width | 6" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's clear acrylic risers are practical and lightweight for everyday use. Showcase numerous retail items at varying heights while maximizing counter space. Available in a large variety of sizes to meet your varying display needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91035)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 30" x 60" Top, Center Shelf (WWC23060)
- QUANTUM STORAGE SYSTEMS Shelf Divider 24"W, Stainless Steel, 2PK (DIV24S-2)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- Azar Displays Display Cases