Shop All Sign Holders
Azar Displays
6"W x 2"H Adhesive-Back Nameplate, PK10
Mfr # 199607
Zoro # G3660444
product price: $17.55
/pk 10, $1.76/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 2"
Product Information
- Brand Azar Displays
- MFR # 199607
- Zoro # G3660444
- UPC # 794504972139
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 2 in |
length | 2" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, M, PR (34411M)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 (20FV85)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 11"W x 17"H Hanging Poster Frame (172708)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Acrylic 7"W X 5"H (104512)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign Holder w/ Magnetic Strips, PK10 (129929)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear (104542)
- Azar Displays Sign Holders