Shop All Display Cases
Azar Displays
6" Deluxe Clear Acrylic Cube Bin, PK4
Mfr # 556306
Zoro # G3666589
product price: $57.45
/pk 4, $14.36/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Color Clear
- Width 6"
- Material Styrene
Product Information
- Brand Azar Displays
- MFR # 556306
- Zoro # G3666589
- UPC # 696859996580
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6" |
Width | 6" |
Details
Item | Counter Displays |
Color | Clear |
Material | Styrene |
Description
This square display bin measures 6"W x 6"D x 6"H. Made of top quality 3/16" (0.187") thick crystal styrene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW WALL Gravity Hook, Hanging, 15 lb., Gray (FSH-018-3)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- AKRO-MILS Plastic Divider, Black, 6 PK (42166)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black (IC00461866-09)
- AZAR DISPLAYS 4 Tier 28 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222989)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS 2-Tier 8 Compartment Display Cometic Display.12"W x 8.5"D x 6.5"H (222482)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- ECONOCO Clamp, 3/4"-7/8", Square Tubing, PK100 (SC7)
- Azar Displays Display Cases