Shop All Sign Holders
Azar Displays
5"W x 4"H Angled Sign Holder, PK10
Mfr # 112730
Zoro # G3663594
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 4 in
Product Information
- Brand Azar Displays
- MFR # 112730
- Zoro # G3663594
- UPC # 696859998027
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 4 in |
length | 4" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-2X)
- SIGNMISSION OSHA Sign, Respirator Required In This Area, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1544)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- AZAR DISPLAYS 6"W x 4"H Double-Foot Two Sided Sign Holder, PK10 (152727)
- AZAR DISPLAYS Large Silver Snap Open A-Frame Sign 30"x 40" (300247)
- AZAR DISPLAYS Beveled Edge L-Frame Acrylic Sign Holder 4"W X 6"H, PK2 (252950)
- AZAR DISPLAYS 72"L x 5"H Clear C-Channel, PK5 (600085)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- Azar Displays Sign Holders