Shop All Sign Holders
Azar Displays
5"W x 3.5"H Wall U-Frame w/ Holes, PK10
Mfr # 162725
Zoro # G3663761
product price: $35.39
/pk 10, $3.54/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 5 in
- Color Clear
- Length 3.5 in
Product Information
- Brand Azar Displays
- MFR # 162725
- Zoro # G3663761
- UPC # 705105146683
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 3.5 in |
length | 3.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- TOUGH GUY Traffic Cone, 26 in H, 10 9/10 in W, Polypropylene, Cone, English, French, Spanish, 6VKR4 (6VKR4)
- MCR SAFETY MCR Safety 3211XL Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large (3211XL)
- ZING Handicap Parking Sign, 12X12", HIP (2349)
- AZAR DISPLAYS 3" H x 24" L Black C-Channel (600324-BLK)
- AZAR DISPLAYS Horizontal T-Strip Sign Holder (11" X 17"), PK10 (102709)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- AZAR DISPLAYS 18"W x 24"H Hanging Poster Frame (172738)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- Azar Displays Sign Holders