Shop All Display Cases
Azar Displays
5"H Chrome Wire Basket, PK2
Mfr # 300625
Zoro # G3665539
product price: $42.89
/pk 2, $21.45/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.75"
- Color Silver
- Material Chrome Wire
- Width 21.75"
Product Information
- Brand Azar Displays
- MFR # 300625
- Zoro # G3665539
- UPC # 794504714920
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 9.75" |
Width | 21.75" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Silver |
Material | Chrome Wire |
Description
Add shine to your displays using Azar's versatile chrome wire baskets. Use these baskets on all standard pegboard, slatwall, or gridwall displays. These baskets can also be used as freestanding counter units. Place an assortment of products into each basket for use at tradeshows, in stockrooms, or at your retail store.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1A-MB)
- QUANTUM STORAGE SYSTEMS Giant Hopper Bin, 10-7/8 in W x 17-1/2 in D in x 12-1/2 in H, Gray (QGH600GY)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- EDSAL Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Steel (RS1503)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS Clear Plastic Bowl 10" Dia. x 5" Deep (700905)
- AZAR DISPLAYS 15-Compartment Lipstick Tray W/ Spring Load, PK2 (225515)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PNK)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- ECONOCO Acrylic Single Hosiery Bin, PK8 (FF/AD2024)
- Azar Displays Display Cases