Shop All Sign Holders
Azar Displays
5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10
Mfr # 102722
Zoro # G3661381
product price: $45.65
/pk 10, $4.56/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 7 in
Product Information
- Brand Azar Displays
- MFR # 102722
- Zoro # G3661381
- UPC # 794504964738
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
T-strip sign holders can be used vertically or horizontally. Sign or photos are pressed between two separate pieces of crystal clear acrylic, held in place by T-Strip Sign holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38922)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- OBERON Hardcap & Shield Storage Bag (SHLDBAG-NYLON)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- AZAR DISPLAYS 17"W x 11"H Sign Frame W/ suction cups, PK2 (106609)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- AZAR DISPLAYS 11"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162715)
- AZAR DISPLAYS Acrylic Plexiglass Shield PPE 18"x24" Adjustable w/ Support Stands, PK2 (179772-187)
- AZAR DISPLAYS 5"x7" Vertical/ Horizontal Snap Frame for Counter or Wall Display, PK10 (300205-SLV)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products NST2228 Monster Pedestal Sign Holders (NST2228)
- Azar Displays Sign Holders