Shop All Sign Holders
Azar Displays
4"W x 6"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142726
Zoro # G3664050
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4 in
- Color Clear
- Length 6 in
Product Information
- Brand Azar Displays
- MFR # 142726
- Zoro # G3664050
- UPC # 705105245379
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4 in |
Length | 6 in |
length | 6" |
Details
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Tool Holder, Ergonomic, 18 (507005)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, S (10616-002-S)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1433-NA_10x7 (U4-1433-NA_10x7)
- ANSELL Electrical Gloves, Class 0, Red, Sz 9, PR (CLASS 0 R 11)
- AZAR DISPLAYS 72"L x 2.25" H Clear Flip Up C-Channel, PK5 (600060)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- AZAR DISPLAYS 11"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152717)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 17"W x 11"H, PK2 (108808)
- TARIFOLD Magnetic Frame, PK5 (P19630YELLOW/BLACK)
- Azar Displays Sign Holders