Shop All Sign Holders
Azar Displays
4"W x 3"H Angled Sign Holder, PK10
Mfr # 112737
Zoro # G3660900
product price: $26.59
/pk 10, $2.66/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4 in
- Color Clear
- Length 3 in
Product Information
- Brand Azar Displays
- MFR # 112737
- Zoro # G3660900
- UPC # 696859998096
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4 in |
Length | 3 in |
length | 3" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, L-11553 (OS-NS-A-710-L-11553)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- WATSON GLOVES Stealth Black Widow Ansi A6-Large PR (384-L)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- MONTOUR LINE Sign Frame Floor Standing 11x14V Satin Brass LINE FORMSHERE (FSE200-1114-V-SB-LINEFORMSHERE)
- Azar Displays Signs