Shop All Sign Holders
Azar Displays
4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142745
Zoro # G3662833
product price: $44.79
/pk 10, $4.48/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4.25 in
- Color Clear
- length 11"
Product Information
- Brand Azar Displays
- MFR # 142745
- Zoro # G3662833
- UPC # 696859997631
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4.25 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Welding Gloves, Clute Cut, M, PR (5059-M (8))
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- SIGNMISSION ANSI Sign, Pinch Points Watch Your Hands, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19889-10PK)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- AZAR DISPLAYS Acrylic Plexiglass Shield PPE 18"x24" Adjustable w/ Support Stands, PK2 (179772-187)
- AZAR DISPLAYS Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-BLK)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Tri-Fold Pocket, PK10 (252055)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products NST2228 Monster Pedestal Sign Holders (NST2228)
- Azar Displays Sign Holders