Shop All Sign Holders
Azar Displays
4" x 5" Vertical/Horizontal Dual-Stand, PK10
Mfr # 132729
Zoro # G3663000
product price: $47.29
/pk 10, $4.73/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4 in
- Color Clear
- Length 5 in
Product Information
- Brand Azar Displays
- MFR # 132729
- Zoro # G3663000
- UPC # 794504967135
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Dual-stand sign holders can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL (SJ320B-3ZGS-XL)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-7)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 1 PR (RWG558XL)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal W/ T-strip Holder, PK10 (102714)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK (108552)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- Azar Displays Signs