Shop All Display Cases
Azar Displays
4-Piece Acrylic Small Round Riser Set
Mfr # 515307
Zoro # G3659071
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
Product Information
- Brand Azar Displays
- MFR # 515307
- Zoro # G3659071
- UPC # 850019157871
- Country of Origin United States
- Category Display Cases
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar’s 4-piece Small Round Riser Set is a great way to display items at varying heights. Showcase your items and capture your customer’s attention by merchandising product on these risers. Great for any retail environment or boutique shops to display accessories such as sunglasses, jewelry, small purses, figurines, wallets, electronics, lotions, and cosmetics. The set includes 4 round sizes: mini, small, medium and large risers. The sleek clear design complements any décor and makes your product pop. Ships Flat, easy to assemble (no tools required). Display them your way: stack them, nest them, or use each individually. The possibilities are endless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H (700226-BLK)
- AZAR DISPLAYS 6"H Clear Acrylic Deluxe Riser Display (515366)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-WHT)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS Eight Compartment Nail Polish Tray W/ Flip Front, PK2 (225508)
- Azar Displays Display Cases