Shop All Pegboard Hooks
Azar Displays
4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50
Mfr # 701234
Zoro # G3653578
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Height 2 in
- Width 1.25 in
- Length 4 in
- Color Galvanized Metal Finish
Product Information
- Brand Azar Displays
- MFR # 701234
- Zoro # G3653578
- UPC # 794504368352
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 2 in |
Width | 1.25 in |
Length | 4 in |
Diameter | 0.187 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks with Quick Back Plastic Backplate for pegboard and slatwall. Two-piece design provides fast, straight entry under shelves or in loaded displays. Compatible with Flip Scan label holders. Label holders sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- PIT POSSE Pit Posse 445RP Fold Up Work Station Relacement Cabinet Pin; Silver (445RP)
- AKRO-MILS Red Plastic Lid (35231RED)
- TEACHER CREATED RESOURCES Eucalyptus Green Large Plastic Storage Bin, 3PK (20414)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-WHT)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.225" Dia., PK50 (700016)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS Plastic Overlay for 8" Hook (Hooks not included), PK50 (700892)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99835)
- Azar Displays Pegboard Hooks