Shop All Pegboard Hooks
Azar Displays
4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50
Mfr # 800014-BLK
Zoro # G3659080
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- Length 4 in
- Width 1.87 in
- Height 1.6 in
- Color Black
Product Information
- Brand Azar Displays
- MFR # 800014-BLK
- Zoro # G3659080
- UPC # 794504767636
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 4 in |
Width | 1.87 in |
Height | 1.6 in |
Diameter | 0.225 in |
Details
Material | Glass-Filled Nylon |
Color | Black |
Description
Glass-filled nylon scan hooks for pegboard and slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid 3", FaceOut, with Disk End, Black, 24PK (GW/FRBL)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- DURHAM MFG Heavy Duty Lockable Storage Cabinet, 2 doors, 3 adjustable shelves (3701-3S-95)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 (701180)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- S.M. ARNOLD BACK PLATE MICRO HOOK 3x 5/8-11 (AR69-083)
- Azar Displays Pegboard Hooks