Shop All Display Cases
Azar Displays
4" Divider for Azar Displays Bin, PK12
Mfr # 50DIV
Zoro # G3664863
product price: $8.89
/pk 12, $0.74/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3"
- Color Clear
- Width 4"
- Material Crystal Styrene Plastic
Product Information
- Brand Azar Displays
- MFR # 50DIV
- Zoro # G3664863
- UPC # 696859996016
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 3" |
Width | 4" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Crystal Styrene Plastic |
Description
Add this divider to item 556114 to display multiple products at one time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-201RD)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, Clear, 17 7/8 in L (30048SCLAR)
- GLOBAL INDUSTRIAL 1-1/4 Size Rail Flange Pipe Fitting 1.72 Fitting I.D. (798739)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- Azar Displays Display Cases