Shop All Display Cases
Azar Displays
4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set
Mfr # 556333-SET
Zoro # G3664592
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Styrene
Product Information
- Brand Azar Displays
- MFR # 556333-SET
- Zoro # G3664592
- UPC # 653341472090
- Country of Origin United States
- Category Display Cases
Details
Item | Counter Displays |
Color | Clear |
Material | Styrene |
Description
This deluxe cylinder bin set is made of top quality 3/16" thick crystal styrene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- JONES STEPHENS SMALL TRAY DIVIDERS (4-PACK) (T60107)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 11.75" L x 1.25" H FLIP UP C-Channel (700052)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- Azar Displays Display Cases