Shop All Display Cases
Azar Displays
3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10
Mfr # 515410
Zoro # G3652692
product price: $20.69
/pk 10, $2.07/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5"
- Color Clear
- Width 3.75"
- Material Acrylic
Product Information
- Brand Azar Displays
- MFR # 515410
- Zoro # G3652692
- UPC # 794504973433
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2.5" |
Width | 3.75" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate your products and grab your customer's attention with Azar's recently added clear acrylic easel displays. Easel displays are the perfect solution for displaying books, tablets, or any promotional items, while maximizing counter space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (570)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4413)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Blue (SSRT-47)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 40"H (703386-PNK)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- ECONOCO Round Chrome Base, 5", 3/8" Fitting, PK36 (5B)
- Azar Displays Display Cases