Shop All Display Cases
Azar Displays
36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2
Mfr # 225523
Zoro # G3653051
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.5"
- Color Clear
- Material Acrylic
- Width 13"
- Number of Compartments 36
Product Information
- Brand Azar Displays
- MFR # 225523
- Zoro # G3653051
- UPC # 705105016726
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 1.5" |
Width | 13" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Number of Compartments | 36 |
Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 48 W (HP2248PDMB)
- RUBBERMAID Container 20Ga Feed-Seed W/Lid (1868861)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Clear Frost Size: 14"W x 60"H (701464-CLR)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- Azar Displays Display Cases