Shop All Display Cases
Azar Displays
3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10
Mfr # 515425
Zoro # G3652780
product price: $37.69
/pk 10, $3.77/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.5"
- Color Clear
- Width 3.5"
- Material Acrylic
Product Information
- Brand Azar Displays
- MFR # 515425
- Zoro # G3652780
- UPC # 794504973730
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6.5" |
Width | 3.5" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate your products and grab your customer's attention with Azar's recently added clear acrylic easel displays. Easel displays are the perfect solution for displaying books, tablets, or any promotional items, while maximizing counter space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, Light Blue, 12 7/8 in L (PB40-F Lt Blue)
- HUSKY Cable Reel Rack, 96" H, 48" W, 36" D (CR4836096A)
- NEWAGE PRODUCTS Closet Rod Kit 36in (80635)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 24x48x63 (A456PW)
- AZAR DISPLAYS Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H (700228-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- PERFECT CASES Perfect Cases WMBK-B Wall Mounted Basketball Display Case; Black (WMBK-B)
- Azar Displays Display Cases