Shop All Display Cases
Azar Displays
3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H
Mfr # 700450-WHT
Zoro # G3652202
product price: $302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color White
- Material High Impact Styrene
- Width 16"
Product Information
- Brand Azar Displays
- MFR # 700450-WHT
- Zoro # G3652202
- UPC # 705105240770
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Description
This 3-sided spinner includes three panels and sits on a clear plastic revolving base. The three corner c-channels fit 3"W x 59.875"W graphic inserts. Choose to add a sign holder to draw customer attention. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Heavy Gauge Steel Storage Cabinet, 36 in W, 72" H (1470LGY)
- VIDMAR Drawer Divider, Pk25 (D2006/25P)
- HIRSH Boltless Shelving Unit, 24 in D x 48 in W x 72 in H, 5 Shelves, Steel (19453)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PNK-2PK)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- Azar Displays Display Cases