Shop All Slatwall Retail Displays
Azar Displays
3" Diameter Cup Display for Pegboard or Slatwall, PK10
Mfr # 224053
Zoro # G3665338
product price: $49.19
/pk 10, $4.92/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 3"
Product Information
- Brand Azar Displays
- MFR # 224053
- Zoro # G3665338
- UPC # 705105013923
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 3" |
Diameter | 3 in. |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
Azar's cup displays allow you to keep small items in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red (I 2008)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- AZAR DISPLAYS 9.5"W Open Tray for Pegboard or Slatwall, PK2 (225541)
- AZAR DISPLAYS 4" Cube Bin for Pegboard or Slatwall, PK4 (256105)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- Azar Displays Slatwall Retail Displays