Shop All Slatwall Retail Displays
Azar Displays
3 Cup Tray for Pegboard or Slatwall, PK2
Mfr # 225591
Zoro # G3656901
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 2.75"
- Overall Length 8"
Product Information
- Brand Azar Displays
- MFR # 225591
- Zoro # G3656901
- UPC # 83832065010
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 2.75" |
Overall Length | 8" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This 3 Cup Display is perfect for arranging pencils or brushes vertically, providing easy access to products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Antiqued Warm Silver 3"W x 8"D x 8"H (BKTM03X08X08MOAWS)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- DURHAM MFG Small Compartment box, 21 opening, for small part storage (204-95)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- Azar Displays Slatwall Retail Displays