Shop All Pegboard Hooks
Azar Displays
2"W x 1.25"H Flip Scan Label Holder, PK50
Mfr # 700840
Zoro # G3665791
product price: $13.89
/pk 50, $0.28/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.125 in
- Length 2 in
- Color Clear
- Height 1.25 in
Product Information
- Brand Azar Displays
- MFR # 700840
- Zoro # G3665791
- UPC # 794504368857
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 0.125 in |
Length | 2 in |
Height | 1.25 in |
Details
Material | Plastic |
Color | Clear |
Description
Flip Scan® Paper Label Holders snap onto our line of flip scan hooks. Labels flip up for easy access and fall back into view when released. Product flexes open for insertion of plain paper labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Banner Displayer, Black (DBD96/B)
- AKRO-MILS Plastic Tip-Out Bin Beige (06702)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- ZORO SELECT Steel Wall Shelf, 12"D x 60"W x 11-1/2"H, Silver (2HFY3)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- AZAR DISPLAYS 10" Metal Wire Hook: 0.187" Dia., PK50 (700810)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99833)
- Azar Displays Pegboard Hooks