Shop All Display Cases
Azar Displays
2"H Clear Acrylic Deluxe Riser Display
Mfr # 515362
Zoro # G3657078
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2"
- Color Clear
- Material Acrylic
- Width 11.75"
Product Information
- Brand Azar Displays
- MFR # 515362
- Zoro # G3657078
- UPC # 850019157659
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2" |
Width | 11.75" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's Deluxe series of Clear Acrylic Risers are elegant and functional as well as versatile. Showcase your products at varying heights creating visual appeal while maximizing counter space. Use on your desk to elevate computer monitors. Available in 7 different heights to meet your specific needs. Use these in any retail environment or home or office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- STERILITE 8 gal Storage Tote, Clear/White, Polypropylene, 23 3/4 in L x 16 in W x 6 7/8 in H (14968006)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-BLU)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AZAR DISPLAYS Large Deluxe Tray in Clear Acrylic - 11.75" x 5.875", PK4 (556206)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- Azar Displays Display Cases