Shop All Display Cases
Azar Displays
2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H
Mfr # 700277-CLR
Zoro # G3659053
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Clear
- Width 13.5"
- Material High Impact Styrene
Product Information
- Brand Azar Displays
- MFR # 700277-CLR
- Zoro # G3659053
- UPC # 752830731042
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Clear |
Material | High Impact Styrene |
Description
This two-sided display stands on a revolving silver metal base, providing easy customer access. The unit and base ship flat in two separate boxes, keeping the shipping cost at a minimum. The assembly simply requires three butterfly screws to attach the unit and base together. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Blue, Polypropylene, 30 1/2 in L, 20 1/4 in W, 17 1/8 in H, 30 gal Volume Capacity (17367406)
- BASCO Tight Head 5 Gallon Rectangular Plastic (TH5S-2VB-N)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- AZAR DISPLAYS 13.5" W Acrylic Holder, PK2 (556098)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- AZAR DISPLAYS Three Tier Counter Step Display with Lip, 2PK (326029)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H (700226-BLK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- Azar Displays Display Cases