Shop All Document Holders
Azar Displays
2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H
Mfr # 105586
Zoro # G3658012
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Color Clear
- Width 23"
- length 11"
Product Information
- Brand Azar Displays
- MFR # 105586
- Zoro # G3658012
- UPC # 752830744844
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 23" |
length | 11" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Add elegance to your professional environment with Azar's clear acrylic wall mount brochure holders with silver satin aluminum caps and standoffs. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Tab, Folder, Hang, Ezslide, 1/3 Pk (SMD64626)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- AVERY Round Ring View Binder, 1/2", White (05706)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- AZAR DISPLAYS Hanging Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252342)
- AZAR DISPLAYS Three-tier Modular Trifold Brochure Holder, PK2 (252303)
- AZAR DISPLAYS 12-Pocket Bifold Wall Mount (252323)
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H (252052)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- AVERY DENNISON Clear, Sheet Protector, PK25 (76000)
- Azar Displays Document Holders