Shop All Pegboard Hooks
Azar Displays
2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50
Mfr # 701210
Zoro # G3653523
product price: $35.79
/pk 50, $0.72/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Color Galvanized Metal Finish
- Length 10 in
- Height 1.5 in
- Width 1.25 in
Product Information
- Brand Azar Displays
- MFR # 701210
- Zoro # G3653523
- UPC # 794504369656
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 10 in |
Height | 1.5 in |
Width | 1.25 in |
Diameter | 0.0187 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Assembled two-piece straight entry hooks for pegboard and slatwall. Galvanized metal hooks with white engineering grade plastic back plates, reinforced for maximum holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 36"W, Silver (3636S)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L, 6 in H (DG92060GY)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-WHT)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50 (701306)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- Azar Displays Pegboard Hooks