Shop All Pegboard Hooks
Azar Displays
2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50
Mfr # 800012-WHT
Zoro # G3656892
product price: $49.35
/pk 50, $0.99/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- Height 2 in
- Width 1.87 in
- Color White
- Length 2 in
Product Information
- Brand Azar Displays
- MFR # 800012-WHT
- Zoro # G3656892
- UPC # 794504767537
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 2 in |
Width | 1.87 in |
Length | 2 in |
Diameter | 0.225 in |
Details
Description
Glass-filled nylon scan hooks for pegboard and slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Hanging Tool Organizer For E-Track, 18in Tall x 17in Wide (ETHBTO)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- HARVEY Nipple Caddy with 66 compartments, Polyethylene, 6 5/8 in H x 7 5/8 in W (15616)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50 (701306)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Hook (.187" Dia.), PK50 (700834)
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- AZAR DISPLAYS Plastic Overlay for10" Hook (Hooks not included), PK50 (700893)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.187" Dia., PK50 (700824)
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- SOUTHERN IMPERIAL Fastback 4 in. L Galvanized Gray Scan Hook , 100PK (R33-4-212)
- Azar Displays Pegboard Hooks