Shop All Sign Holders
Azar Displays
17"W x 11"H Hanging Poster Frame
Mfr # 172709
Zoro # G3663472
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hanging/Ceiling
- Material Acrylic
- Width 17 in
- Color Clear
- length 11"
Product Information
- Brand Azar Displays
- MFR # 172709
- Zoro # G3663472
- UPC # 794504545739
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 17 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Hanging/Ceiling |
Material | Acrylic |
Color | Clear |
Description
Hanging poster frames display information from the ceiling, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 720601 Airborne Respirator M95 20Pk (51138464578)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- AZAR DISPLAYS 17"W x 22"H Hanging Poster Frame (172737)
- AZAR DISPLAYS 18"W x 24"H Two-Sided Slide-In Floor Stand on Chrome Base (300288)
- AZAR DISPLAYS Standoff Sign Holder:9"x12" Graphic Size - Overall Size: 13"x16" (105512)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- AZAR DISPLAYS 11"W x 5"H Adhesive-Back Nameplate, PK10 (199618)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 5"W X 7"H, PK2 (252941)
- Azar Displays Sign Holders