Shop All Display Cases
Azar Displays
15-Compartment Lipstick Tray W/ Spring Load, PK2
Mfr # 225515
Zoro # G3652841
product price: $44.99
/pk 2, $22.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2"
- Color Clear
- Width 11.75"
- Material Acrylic
Product Information
- Brand Azar Displays
- MFR # 225515
- Zoro # G3652841
- UPC # 696859996184
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2" |
Width | 11.75" |
Details
Item | Cosmetic Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's spring loaded pusher trays can be used on pegboard, slatwall or counter display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW WALL Small Hook, Hanging, 50 lb., Gray/Black (FSH-041-6)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Blue, 29 in L (QMS743BL)
- AZAR DISPLAYS Tall End Dividers for Azar Displays Modular Tray, PK50 (225909)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack White Panel Size: 14"W x 60"H (701464-WHT)
- Azar Displays Display Cases