Shop All Sign Holders
Azar Displays
14"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152707
Zoro # G3661853
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 14 in
- Color Clear
- Length 8.5 in
Product Information
- Brand Azar Displays
- MFR # 152707
- Zoro # G3661853
- UPC # 794504741612
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 14 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 7.5M, Wht, Slip On, PR (4705-7.5M)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- HONEYWELL NORTH Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle, S471 (S471)
- MCR SAFETY Single Dipped PVC Gloves, Rough, Interlock Lined, 12" Long, Large, BK, Pair, PK12, 12PK (127-6212R)
- AZAR DISPLAYS 5.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122015)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- AZAR DISPLAYS 4"W x 6"H Top-Load Two Sided Sign Holder, PK10 (142726)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- DICKE Sign Stand, Traffic, Stackable, 41 Lbs (DSB100)
- Azar Displays Signs