Shop All Display Cases
Azar Displays
13.5" x 60" Pegboard Panel - One sided, PK2
Mfr # 771360-WHT-2PK
Zoro # G3652473
product price: $86.25
/pk 2, $43.13/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$86.25
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color White
- Width 13.5"
- Material High Impact Styrene
Product Information
- Brand Azar Displays
- MFR # 771360-WHT-2PK
- Zoro # G3652473
- UPC # 794504777031
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Garment Rk, Uprt, Stainless, 24X36X74, Ea (GRU2436S)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (250C361872A-PT)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PNK)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLK-2PK)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- Azar Displays Display Cases