Shop All Display Cases
Azar Displays
13.5" x 44" Pegboard Panel - One sided, PK2
Mfr # 771344-BLK
Zoro # G3658030
product price: $59.85
/pk 2, $29.93/ea
Sold in multiples of 2 for $119.70
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$119.70
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color Black
- Width 13.5"
- Material High Impact Styrene
Product Information
- Brand Azar Displays
- MFR # 771344-BLK
- Zoro # G3658030
- UPC # 794504777437
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Hanging Utility Hooks (BPH)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-102YL)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- METRO Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H (MBC113)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS 14" Diameter Bowl Bin and Extension Arm for Sky Tower Unit (300272)
- AZAR DISPLAYS 4 Tier 28 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222989)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-BLU)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- Azar Displays Display Cases